Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Black, 10 ft. L

  • Mfr # 340HG-1/4-10

  • Zoro # G413366301


product price: $18,156.99
/ea
Free Shipping & Returns

Key Features

Material
Viton(R)
Color
Black
Backing Type
Non-Adhesive
Thickness Tolerance
+/-0.031 in
Elongation
175 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340HG-1/4-10
Zoro #
G413366301
UPC #
-
Country of Origin
United States

Dimensions

Overall Thickness
0.25 in
Overall Length
10 ft
Overall Width
36 in

Details

Item
Rubber Roll
Material
Viton(R)
Color
Black
Backing Type
Non-Adhesive
Thickness Tolerance
+/-0.031 in
Elongation
175 %
Texture
Smooth
Grade
High Strength
Compression Set
33 %
Tear Strength
20 N/mm
Tensile Strength
2,000 psi
Density
1.5 g/cc
Durometer
75A
Shape
Roll
Chemical Resistance
Excellent
Oil Resistance
Excellent
Abrasion Resistance
Good
Weather Resistance
Excellent
Water Resistance
Good
Adhesive Type
Plain Backing
Minimum Temperature
-20 Degrees F
Maximum Temperature
450 Degrees F

Description

Rubber Roll, High Grade Viton Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.