Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Black, 10 ft. L

  • Mfr # 385-1/4-10

  • Zoro # G913366368


product price: $9,721.99
/ea
Free Shipping & Returns

Key Features

Material
Viton(R)
Color
Black
Backing Type
Non-Adhesive
Durometer
85A
Compression Set
33 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385-1/4-10
Zoro #
G913366368
UPC #
-
Country of Origin
United States

Dimensions

Overall Thickness
0.25 in
Overall Length
10 ft
Overall Width
36 in

Details

Item
Rubber Roll
Material
Viton(R)
Color
Black
Backing Type
Non-Adhesive
Durometer
85A
Compression Set
33 %
Texture
Smooth
Density
1.5 g/cc
Grade
Commercial Grade
Elongation
100 %
Shape
Roll
Tensile Strength
1,200 psi
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.031 in
Standards
ASTM D2000 M2HK607 Z1 Z2 Z3
Water Resistance
Good
Abrasion Resistance
Good
Adhesive Type
Plain Backing
Oil Resistance
Excellent
Weather Resistance
Excellent
Chemical Resistance
Excellent
Maximum Temperature
450 Degrees F
Minimum Temperature
-20 Degrees F

Description

Rubber Roll, Viton Rubber, Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.