Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Black, 10 ft. L

  • Mfr # 385-3/16-10

  • Zoro # G013366367


product price: $7,310.99
/ea
Free Shipping & Returns

Key Features

Material
Viton(R)
Color
Black
Backing Type
Non-Adhesive
Density
1.5 g/cc
Standards
ASTM D2000 M2HK607 Z1 Z2 Z3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385-3/16-10
Zoro #
G013366367
UPC #
-
Country of Origin
United States

Dimensions

Overall Thickness
0.188 in
Overall Width
36 in
Overall Length
10 ft

Details

Item
Rubber Roll
Material
Viton(R)
Color
Black
Backing Type
Non-Adhesive
Density
1.5 g/cc
Standards
ASTM D2000 M2HK607 Z1 Z2 Z3
Thickness Tolerance
+/-0.020 in
Durometer
85A
Grade
Commercial Grade
Compression Set
33 %
Elongation
100 %
Tear Strength
20 N/mm
Shape
Roll
Texture
Smooth
Tensile Strength
1,200 psi
Oil Resistance
Excellent
Abrasion Resistance
Good
Adhesive Type
Plain Backing
Weather Resistance
Excellent
Water Resistance
Good
Chemical Resistance
Excellent
Maximum Temperature
450 Degrees F
Minimum Temperature
-20 Degrees F

Description

Rubber Roll, Viton Rubber, Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.