Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Black, 10 ft. L

  • Mfr # 385-3/32-10

  • Zoro # G613366385


product price: $3,656.99
/ea
Free Shipping & Returns

Key Features

Material
Viton(R)
Color
Black
Backing Type
Non-Adhesive
Tear Strength
20 N/mm
Density
1.5 g/cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385-3/32-10
Zoro #
G613366385
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft
Overall Width
36 in
Overall Thickness
0.094 in

Details

Item
Rubber Roll
Material
Viton(R)
Color
Black
Backing Type
Non-Adhesive
Tear Strength
20 N/mm
Density
1.5 g/cc
Durometer
85A
Grade
Commercial Grade
Shape
Roll
Compression Set
33 %
Tensile Strength
1,200 psi
Texture
Smooth
Standards
ASTM D2000 M2HK607 Z1 Z2 Z3
Thickness Tolerance
+/-0.016 in
Elongation
100 %
Adhesive Type
Plain Backing
Oil Resistance
Excellent
Weather Resistance
Excellent
Abrasion Resistance
Good
Chemical Resistance
Excellent
Water Resistance
Good
Maximum Temperature
450 Degrees F
Minimum Temperature
-20 Degrees F

Description

Rubber Roll, Viton Rubber, Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.