Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Black, 10 ft. L

  • Mfr # 4050-1/2x48-10

  • Zoro # G813366598


product price: $1,363.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Buna-N
Color
Black
Backing Type
Non-Adhesive
Durometer
50A
Shape
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4050-1/2x48-10
Zoro #
G813366598
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
4 ft
Overall Thickness
0.5 in
Overall Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Non-Adhesive
Durometer
50A
Shape
Roll
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Elongation
300 %
Texture
Smooth
Grade
Commercial Grade
Compression Set
33 %
Density
1.5 g/cc
Standards
ASTM D2000 BF
Thickness Tolerance
+/-0.047 in
Weather Resistance
Fair
Abrasion Resistance
Good
Water Resistance
Good
Maximum Temperature
170 Degrees F
Chemical Resistance
Fair
Oil Resistance
Excellent
Adhesive Type
Plain Backing
Minimum Temperature
-20 Degrees F

Description

Rubber Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.