Zoro Homepage

Rubber Roll, Black, 10 ft. L

  • Mfr # 6070-1/16x48-10

  • Zoro # G713366537


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Color
Black
Backing Type
Non-Adhesive
Texture
Smooth
Compression Set
33 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6070-1/16x48-10
Zoro #
G713366537
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
4 ft
Overall Length
10 ft
Overall Thickness
0.063 in

Description

Rubber Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.