Zoro Homepage

Rubber Roll, Black, 15 ft. L

  • Mfr # 1500-1/8x48-15

  • Zoro # G713366711


product price: $360.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
SBR
Color
Black
Backing Type
Non-Adhesive
Compression Set
38 %
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500-1/8x48-15
Zoro #
G713366711
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
15 ft
Overall Width
4 ft
Overall Thickness
0.125 in

Description

Rubber Roll, SBR Rubber, Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.