Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Black, 15 ft. L

  • Mfr # 1670-1/16-15

  • Zoro # G213366198


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Color
Black
Backing Type
Non-Adhesive
Elongation
250 %
Compression Set
33 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1670-1/16-15
Zoro #
G213366198
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.063 in
Overall Length
15 ft
Overall Width
36 in

Details

Item
Rubber Roll
Material
EPDM
Color
Black
Backing Type
Non-Adhesive
Elongation
250 %
Compression Set
33 %
Tensile Strength
750 psi
Texture
Smooth
Standards
ASTM D2000 BA
Durometer
70A
Shape
Roll
Density
1.5 g/cc
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.012 in
Grade
Commercial Grade
Water Resistance
Excellent
Chemical Resistance
Good
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Oil Resistance
Poor
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material EPDM, Standards ASTM D2000 BA, Number of Ply Not Applicable, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 15 ft, Thickness Tolerance +/-0.012 in, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 750 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.