Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Black, 15 ft. L

  • Mfr # 4040-1/16x48-15

  • Zoro # G213366716


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Backing Type
Non-Adhesive
Durometer
40A
Standards
ASTM D2000 BF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040-1/16x48-15
Zoro #
G213366716
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
4 ft
Overall Thickness
0.063 in
Overall Length
15 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Non-Adhesive
Durometer
40A
Standards
ASTM D2000 BF
Shape
Roll
Grade
Commercial Grade
Tensile Strength
1,000 psi
Tear Strength
20 N/mm
Texture
Smooth
Density
1.5 g/cc
Compression Set
33 %
Elongation
300 %
Thickness Tolerance
+/-0.012 in
Adhesive Type
Plain Backing
Minimum Temperature
-20 Degrees F
Water Resistance
Good
Maximum Temperature
170 Degrees F
Oil Resistance
Excellent
Abrasion Resistance
Good
Weather Resistance
Fair
Chemical Resistance
Fair

Description

Rubber Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.