Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Black, 15 ft. L

  • Mfr # 8501-3/8-15

  • Zoro # G813366185


product price: $399.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Recycled Rubber
Color
Black
Backing Type
Non-Adhesive
Durometer
60A
Density
60 lb/ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501-3/8-15
Zoro #
G813366185
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 ft
Overall Width
4 ft
Overall Thickness
0.375 in

Details

Item
Rubber Roll
Material
Recycled Rubber
Color
Black
Backing Type
Non-Adhesive
Durometer
60A
Density
60 lb/ft
Texture
Textured
Shape
Roll
Grade
Commercial Grade
Elongation
115 %
Compression Set
12 %
Thickness Tolerance
+/-0.047 in
Tensile Strength
250 psi
Tear Strength
85 N/mm
Adhesive Type
Plain Backing
Water Resistance
Good
Minimum Temperature
0 Degrees F
Oil Resistance
Poor
Abrasion Resistance
Good
Weather Resistance
Poor
Maximum Temperature
120 Degrees F
Chemical Resistance
Poor

Description

Rubber Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.