Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Black, 20 ft. L

  • Mfr # 8501-1/8-20

  • Zoro # G113366380


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
Recycled Rubber
Color
Black
Backing Type
Non-Adhesive
Durometer
60A
Shape
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501-1/8-20
Zoro #
G113366380
UPC #
-
Country of Origin
United States

Dimensions

Overall Thickness
0.125 in
Overall Width
4 ft
Overall Length
20 ft

Details

Item
Rubber Roll
Material
Recycled Rubber
Color
Black
Backing Type
Non-Adhesive
Durometer
60A
Shape
Roll
Tensile Strength
250 psi
Thickness Tolerance
+/-0.016 in
Tear Strength
85 N/mm
Density
60 lb/ft
Grade
Commercial Grade
Compression Set
12 %
Texture
Textured
Elongation
115 %
Weather Resistance
Poor
Water Resistance
Good
Minimum Temperature
0 Degrees F
Abrasion Resistance
Good
Adhesive Type
Plain Backing
Oil Resistance
Poor
Chemical Resistance
Poor
Maximum Temperature
120 Degrees F

Description

Rubber Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.