Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Black, 25 ft. L

  • Mfr # 1600-1/4x48-25

  • Zoro # G313366388


product price: $1,519.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Material
EPDM
Color
Black
Backing Type
Non-Adhesive
Tear Strength
20 N/mm
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-1/4x48-25
Zoro #
G313366388
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
4 ft
Overall Length
25 ft
Overall Thickness
0.25 in

Details

Item
Rubber Roll
Material
EPDM
Color
Black
Backing Type
Non-Adhesive
Tear Strength
20 N/mm
Grade
Commercial Grade
Texture
Smooth
Shape
Roll
Tensile Strength
1,000 psi
Elongation
250 %
Density
1.5 g/cc
Durometer
60A
Standards
ASTM D2000 BA
Compression Set
33 %
Thickness Tolerance
+/-0.031 in
Minimum Temperature
-30 Degrees F
Adhesive Type
Plain Backing
Chemical Resistance
Excellent
Weather Resistance
Excellent
Maximum Temperature
200 Degrees F
Oil Resistance
No/None
Abrasion Resistance
Good
Water Resistance
Excellent

Description

Rubber Roll, EPDM Rubber, Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.