Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Black, 25 ft. L

  • Mfr # 1600-1/8x48-25

  • Zoro # G613366330


product price: $824.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Color
Black
Backing Type
Non-Adhesive
Grade
Commercial Grade
Density
1.5 g/cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-1/8x48-25
Zoro #
G613366330
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.125 in
Overall Length
25 ft
Overall Width
4 ft

Details

Item
Rubber Roll
Material
EPDM
Color
Black
Backing Type
Non-Adhesive
Grade
Commercial Grade
Density
1.5 g/cc
Tensile Strength
1,000 psi
Shape
Roll
Tear Strength
20 N/mm
Durometer
60A
Texture
Smooth
Standards
ASTM D2000 BA
Compression Set
33 %
Thickness Tolerance
+/-0.016 in
Elongation
250 %
Minimum Temperature
-30 Degrees F
Water Resistance
Excellent
Maximum Temperature
200 Degrees F
Oil Resistance
No/None
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Abrasion Resistance
Good
Chemical Resistance
Excellent

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material EPDM, Standards ASTM D2000 BA, Number of Ply Not Applicable, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 25 ft, Thickness Tolerance +/-0.016 in, Reinforced Material Not Applicable, Overall Width 4 ft, Tensile Strength 1,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.