Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Black, 25 ft. L

  • Mfr # 1600-3/16x48-25

  • Zoro # G513366300


product price: $1,236.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
EPDM
Color
Black
Backing Type
Non-Adhesive
Shape
Roll
Tear Strength
20 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-3/16x48-25
Zoro #
G513366300
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
4 ft
Overall Length
25 ft
Overall Thickness
0.188 in

Details

Item
Rubber Roll
Material
EPDM
Color
Black
Backing Type
Non-Adhesive
Shape
Roll
Tear Strength
20 N/mm
Density
1.5 g/cc
Durometer
60A
Tensile Strength
1,000 psi
Compression Set
33 %
Grade
Commercial Grade
Elongation
250 %
Thickness Tolerance
+/-0.020 in
Standards
ASTM D2000 BA
Texture
Smooth
Chemical Resistance
Excellent
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Oil Resistance
No/None
Water Resistance
Excellent
Minimum Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Abrasion Resistance
Good

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material EPDM, Standards ASTM D2000 BA, Number of Ply Not Applicable, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 25 ft, Thickness Tolerance +/-0.020 in, Reinforced Material Not Applicable, Overall Width 4 ft, Tensile Strength 1,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.