Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Black, 25 ft. L

  • Mfr # 1670-1/8-25

  • Zoro # G713366391


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Color
Black
Backing Type
Non-Adhesive
Grade
Commercial Grade
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1670-1/8-25
Zoro #
G713366391
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
25 ft
Overall Thickness
0.125 in
Overall Width
36 in

Details

Item
Rubber Roll
Material
EPDM
Color
Black
Backing Type
Non-Adhesive
Grade
Commercial Grade
Durometer
70A
Standards
ASTM D2000 BA
Tear Strength
20 N/mm
Elongation
250 %
Density
1.5 g/cc
Compression Set
33 %
Shape
Roll
Texture
Smooth
Tensile Strength
750 psi
Thickness Tolerance
+/-0.016 in
Abrasion Resistance
Good
Weather Resistance
Excellent
Chemical Resistance
Good
Water Resistance
Excellent
Oil Resistance
Poor
Adhesive Type
Plain Backing
Maximum Temperature
200 Degrees F
Minimum Temperature
-30 Degrees F

Description

Rubber Roll, EPDM Rubber, Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.