Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Black, 25 ft. L

  • Mfr # 385-3/16-25

  • Zoro # G213366389


product price: $18,276.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Viton(R)
Color
Black
Backing Type
Non-Adhesive
Standards
ASTM D2000 M2HK607 Z1 Z2 Z3
Tear Strength
20 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385-3/16-25
Zoro #
G213366389
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Length
25 ft
Overall Thickness
0.188 in

Details

Item
Rubber Roll
Material
Viton(R)
Color
Black
Backing Type
Non-Adhesive
Standards
ASTM D2000 M2HK607 Z1 Z2 Z3
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.020 in
Density
1.5 g/cc
Durometer
85A
Grade
Commercial Grade
Tensile Strength
1,200 psi
Elongation
100 %
Texture
Smooth
Shape
Roll
Compression Set
33 %
Adhesive Type
Plain Backing
Abrasion Resistance
Good
Water Resistance
Good
Weather Resistance
Excellent
Oil Resistance
Excellent
Chemical Resistance
Excellent
Minimum Temperature
-20 Degrees F
Maximum Temperature
450 Degrees F

Description

Rubber Roll, Viton Rubber, Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.