Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Black, 25 ft. L

  • Mfr # 6070-3/8x48-25

  • Zoro # G713366384


product price: $1,662.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
Neoprene
Color
Black
Backing Type
Non-Adhesive
Tear Strength
20 N/mm
Elongation
250 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6070-3/8x48-25
Zoro #
G713366384
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
4 ft
Overall Length
25 ft
Overall Thickness
0.375 in

Details

Item
Rubber Roll
Material
Neoprene
Color
Black
Backing Type
Non-Adhesive
Tear Strength
20 N/mm
Elongation
250 %
Density
1.5 g/cc
Compression Set
33 %
Grade
Commercial Grade
Durometer
70A
Tensile Strength
1,000 psi
Texture
Smooth
Thickness Tolerance
+/-0.047 in
Shape
Roll
Standards
ASTM D2000 BC
Oil Resistance
Good
Adhesive Type
Plain Backing
Weather Resistance
Excellent
Abrasion Resistance
Good
Chemical Resistance
Fair
Water Resistance
Good
Maximum Temperature
170 Degrees F
Minimum Temperature
-20 Degrees F

Description

Rubber Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.