Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Black, 5 ft. L

  • Mfr # 1500-1/4x48-5

  • Zoro # G513366638


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Material
SBR
Color
Black
Backing Type
Non-Adhesive
Shape
Roll
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500-1/4x48-5
Zoro #
G513366638
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
4 ft
Overall Thickness
0.25 in
Overall Length
5 ft

Details

Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Non-Adhesive
Shape
Roll
Grade
Commercial Grade
Texture
Smooth
Durometer
70A
Density
1.5 g/cc
Tear Strength
16 N/mm
Tensile Strength
800 psi
Compression Set
38 %
Thickness Tolerance
+/-0.031 in
Elongation
150 %
Standards
ASTM D2000 AA
Maximum Temperature
170 Degrees F
Abrasion Resistance
Excellent
Minimum Temperature
-20 Degrees F
Weather Resistance
Fair
Oil Resistance
No/None
Adhesive Type
Plain Backing
Chemical Resistance
Fair
Water Resistance
Good

Description

Rubber Roll, SBR Rubber, Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.