Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Black, 5 ft. L

  • Mfr # 4050-3/4x48-5

  • Zoro # G813366505


product price: $1,022.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Backing Type
Non-Adhesive
Thickness Tolerance
+/-0.094 in
Tear Strength
20 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4050-3/4x48-5
Zoro #
G813366505
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
4 ft
Overall Length
5 ft
Overall Thickness
0.75 in

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Non-Adhesive
Thickness Tolerance
+/-0.094 in
Tear Strength
20 N/mm
Density
1.5 g/cc
Compression Set
33 %
Texture
Smooth
Shape
Roll
Grade
Commercial Grade
Durometer
50A
Elongation
300 %
Standards
ASTM D2000 BF
Tensile Strength
1,000 psi
Weather Resistance
Fair
Maximum Temperature
170 Degrees F
Water Resistance
Good
Abrasion Resistance
Good
Minimum Temperature
-20 Degrees F
Chemical Resistance
Fair
Oil Resistance
Excellent
Adhesive Type
Plain Backing

Description

Rubber Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.