Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Black, 5 ft. L

  • Mfr # 4070-3/32x48-5

  • Zoro # G113366335


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Backing Type
Non-Adhesive
Thickness Tolerance
+/-0.016 in
Elongation
300 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4070-3/32x48-5
Zoro #
G113366335
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.094 in
Overall Width
4 ft
Overall Length
5 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Non-Adhesive
Thickness Tolerance
+/-0.016 in
Elongation
300 %
Tear Strength
20 N/mm
Durometer
70A
Density
1.5 g/cc
Shape
Roll
Texture
Smooth
Standards
ASTM D2000 BF
Grade
Commercial Grade
Compression Set
33 %
Tensile Strength
1,000 psi
Adhesive Type
Plain Backing
Minimum Temperature
-20 Degrees F
Maximum Temperature
170 Degrees F
Oil Resistance
Excellent
Water Resistance
Good
Weather Resistance
Fair
Chemical Resistance
Fair
Abrasion Resistance
Good

Description

Rubber Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.