Zoro Homepage

Rubber Roll, Black, 5 ft. L

  • Mfr # 6050-1/16x48-5

  • Zoro # G713366650


product price: $65.39
/ea

Key Features

Material
Neoprene
Color
Black
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Tear Strength
20 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6050-1/16x48-5
Zoro #
G713366650
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.063 in
Overall Length
5 ft
Overall Width
4 ft

Description

Rubber Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.