Zoro Homepage

Rubber Roll, Black, 5 ft. L

  • Mfr # 8501-1/8-5

  • Zoro # G113366328


product price: $54.89
/ea

Key Features

Material
Recycled Rubber
Color
Black
Backing Type
Non-Adhesive
Shape
Roll
Density
60 lb/ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501-1/8-5
Zoro #
G113366328
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 ft
Overall Thickness
0.125 in
Overall Width
4 ft

Details

Item
Rubber Roll
Material
Recycled Rubber
Color
Black
Backing Type
Non-Adhesive
Shape
Roll
Density
60 lb/ft
Tensile Strength
250 psi
Texture
Textured
Durometer
60A
Elongation
115 %
Thickness Tolerance
+/-0.016 in
Grade
Commercial Grade
Tear Strength
85 N/mm
Compression Set
12 %
Adhesive Type
Plain Backing
Abrasion Resistance
Good
Minimum Temperature
0 Degrees F
Water Resistance
Good
Chemical Resistance
Poor
Weather Resistance
Poor
Maximum Temperature
120 Degrees F
Oil Resistance
Poor

Description

Rubber Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.