Zoro Homepage

Rubber Roll, Black, 50 ft. L

  • Mfr # 4060-3/16x48-50

  • Zoro # G713366346


product price: $2,077.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Material
Buna-N
Color
Black
Backing Type
Non-Adhesive
Durometer
60A
Elongation
300 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060-3/16x48-50
Zoro #
G713366346
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
4 ft
Overall Length
50 ft
Overall Thickness
0.188 in

Description

Rubber Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.