Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Black, 50 ft. L

  • Mfr # 6060-1/8x48-50

  • Zoro # G413366554


product price: $1,107.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Material
Neoprene
Color
Black
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Compression Set
33 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6060-1/8x48-50
Zoro #
G413366554
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.125 in
Overall Width
4 ft
Overall Length
50 ft

Details

Item
Rubber Roll
Material
Neoprene
Color
Black
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Compression Set
33 %
Density
1.5 g/cc
Durometer
60A
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Grade
Commercial Grade
Shape
Roll
Thickness Tolerance
+/-0.016 in
Elongation
250 %
Texture
Smooth
Minimum Temperature
-20 Degrees F
Chemical Resistance
Fair
Weather Resistance
Good
Water Resistance
Good
Adhesive Type
Plain Backing
Maximum Temperature
170 Degrees F
Oil Resistance
Good
Abrasion Resistance
Good

Description

Rubber Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.