Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Blue, 15 ft. L

  • Mfr # 352B-1/16-15

  • Zoro # G913366504


product price: $6,146.99
/ea
Free Shipping & Returns

Key Features

Material
Viton(R)
Color
Blue
Backing Type
Non-Adhesive
Shape
Roll
Density
1.5 g/cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352B-1/16-15
Zoro #
G913366504
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 ft
Overall Thickness
0.063 in
Overall Width
36 in

Details

Item
Rubber Roll
Material
Viton(R)
Color
Blue
Backing Type
Non-Adhesive
Shape
Roll
Density
1.5 g/cc
Compression Set
33 %
Standards
FDA 21 CFR177.2600
Texture
Smooth
Tear Strength
20 N/mm
Durometer
75A
Tensile Strength
1,450 psi
Elongation
175 %
Thickness Tolerance
+/-0.012 in
Grade
Commercial Grade
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Abrasion Resistance
Good
Water Resistance
Good
Chemical Resistance
Excellent
Oil Resistance
Excellent
Minimum Temperature
-20 Degrees F
Maximum Temperature
400 Degrees F

Description

Rubber Roll, Blue Viton Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.