Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Blue, 15 ft. L

  • Mfr # 352B-1/8-15

  • Zoro # G713366551


product price: $10,243.99
/ea
Free Shipping & Returns

Key Features

Material
Viton(R)
Color
Blue
Backing Type
Non-Adhesive
Tensile Strength
1,450 psi
Compression Set
33 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352B-1/8-15
Zoro #
G713366551
UPC #
-
Country of Origin
United States

Dimensions

Overall Thickness
0.125 in
Overall Width
36 in
Overall Length
15 ft

Details

Item
Rubber Roll
Material
Viton(R)
Color
Blue
Backing Type
Non-Adhesive
Tensile Strength
1,450 psi
Compression Set
33 %
Shape
Roll
Grade
Commercial Grade
Tear Strength
20 N/mm
Elongation
175 %
Density
1.5 g/cc
Thickness Tolerance
+/-0.016 in
Durometer
75A
Texture
Smooth
Standards
FDA 21 CFR177.2600
Abrasion Resistance
Good
Oil Resistance
Excellent
Water Resistance
Good
Chemical Resistance
Excellent
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Minimum Temperature
-20 Degrees F
Maximum Temperature
400 Degrees F

Description

Rubber Roll, Blue Viton Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.