Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Blue, 25 ft. L

  • Mfr # 352B-1/16-25

  • Zoro # G613366354


product price: $10,243.99
/ea
Free Shipping & Returns

Key Features

Material
Viton(R)
Color
Blue
Backing Type
Non-Adhesive
Thickness Tolerance
+/-0.012 in
Tear Strength
20 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352B-1/16-25
Zoro #
G613366354
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Thickness
0.063 in
Overall Length
25 ft

Details

Item
Rubber Roll
Material
Viton(R)
Color
Blue
Backing Type
Non-Adhesive
Thickness Tolerance
+/-0.012 in
Tear Strength
20 N/mm
Standards
FDA 21 CFR177.2600
Density
1.5 g/cc
Shape
Roll
Durometer
75A
Compression Set
33 %
Elongation
175 %
Grade
Commercial Grade
Texture
Smooth
Tensile Strength
1,450 psi
Abrasion Resistance
Good
Water Resistance
Good
Weather Resistance
Excellent
Oil Resistance
Excellent
Chemical Resistance
Excellent
Adhesive Type
Plain Backing
Maximum Temperature
400 Degrees F
Minimum Temperature
-20 Degrees F

Description

Rubber Roll, Blue Viton Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.