Zoro Homepage

Rubber Roll, Brown, 10 ft. L

  • Mfr # 370-1/16-10

  • Zoro # G113366465


product price: $3,977.99
/ea
Free Shipping & Returns

Key Features

Material
Viton(R)
Color
Brown
Backing Type
Non-Adhesive
Durometer
70A
Compression Set
33 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370-1/16-10
Zoro #
G113366465
UPC #
-
Country of Origin
United States

Dimensions

Overall Thickness
0.063 in
Overall Width
36 in
Overall Length
10 ft

Description

Rubber Roll, Brown Viton Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.