Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Brown, 15 ft. L

  • Mfr # 370-1/8-15

  • Zoro # G013366398


product price: $11,049.99
/ea
Free Shipping & Returns

Key Features

Material
Viton(R)
Color
Brown
Backing Type
Non-Adhesive
Density
1.5 g/cc
Elongation
420 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370-1/8-15
Zoro #
G013366398
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 ft
Overall Thickness
0.125 in
Overall Width
36 in

Details

Item
Rubber Roll
Material
Viton(R)
Color
Brown
Backing Type
Non-Adhesive
Density
1.5 g/cc
Elongation
420 %
Texture
Smooth
Grade
Commercial Grade
Tear Strength
20 N/mm
Compression Set
33 %
Durometer
70A
Thickness Tolerance
+/-0.016 in
Shape
Roll
Tensile Strength
1,040 psi
Chemical Resistance
Excellent
Oil Resistance
Excellent
Water Resistance
Good
Adhesive Type
Plain Backing
Weather Resistance
Excellent
Abrasion Resistance
Good
Maximum Temperature
400 Degrees F
Minimum Temperature
-20 Degrees F

Description

Rubber Roll, Brown Viton Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.