Rubber Roll, Buna-N, White
Mfr # 310-1/4-10
Zoro # G814761675
product price: $940.99
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Elongation
450 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
310-1/4-10
Zoro #
G814761675
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
10 ft
Overall Width
36 in
Overall Thickness
0.25 in
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
450 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food
Shape
Roll
Texture
Smooth
Thickness Tolerance
0.031 in
Color
White
Chemical Resistance
Fair
Abrasion Resistance
Good
Water Resistance
Good
Oil Resistance
Excellent
Material
Buna-N
Maximum Temperature
225 Degrees F
Weather Resistance
Fair
Minimum Temperature
-30 Degrees F
Tensile Strength
715 psi
Adhesive Type
Plain Backing
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.