Zoro Homepage

Rubber Roll, Buna-N, White

  • Mfr # 310-1/4-40

  • Zoro # G714761669


product price: $3,467.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
450 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-1/4-40
Zoro #
G714761669
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
36 in
Overall Length
40 ft
Overall Thickness
0.25 in

Details

Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
450 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food
Shape
Roll
Texture
Smooth
Thickness Tolerance
0.031 in
Water Resistance
Good
Chemical Resistance
Fair
Weather Resistance
Fair
Abrasion Resistance
Good
Maximum Temperature
225 Degrees F
Minimum Temperature
-30 Degrees F
Oil Resistance
Excellent
Tensile Strength
715 psi
Color
White
Material
Buna-N
Adhesive Type
Plain Backing
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.