Rubber Roll, Buna-N, White
Mfr # 310-1/4G
Zoro # G214761428
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food
Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310-1/4G
Zoro #
G214761428
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.25 in
Overall Length
36 in
Overall Width
24 in
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food
Shape
Roll
Thickness Tolerance
0.031 in
Texture
Smooth
Chemical Resistance
Fair
Oil Resistance
Excellent
Water Resistance
Good
Material
Buna-N
Color
White
Weather Resistance
Fair
Abrasion Resistance
Good
Maximum Temperature
225 Degrees F
Adhesive Type
Plain Backing
Tensile Strength
715 psi
Minimum Temperature
-30 Degrees F
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.