Zoro Homepage

Rubber Roll, Buna-N, White

  • Mfr # 310-1/8-10

  • Zoro # G614761479


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
450 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-1/8-10
Zoro #
G614761479
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
36 in
Overall Thickness
0.125 in
Overall Length
10 ft

Details

Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
450 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food
Thickness Tolerance
0.016 in
Texture
Smooth
Shape
Roll
Tensile Strength
715 psi
Maximum Temperature
225 Degrees F
Oil Resistance
Excellent
Material
Buna-N
Abrasion Resistance
Good
Color
White
Chemical Resistance
Fair
Weather Resistance
Fair
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Number of Ply
0
Adhesive Type
Plain Backing

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.