Rubber Roll, Buna-N, White
Mfr # 310-1/8-25-25
Zoro # G914761513
product price: $918.99
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Elongation
450 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310-1/8-25-25
Zoro #
G914761513
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
25 ft
Overall Width
36 in
Overall Thickness
0.125 in
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
450 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food
Thickness Tolerance
0.016 in
Shape
Roll
Texture
Smooth
Maximum Temperature
225 Degrees F
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Water Resistance
Good
Oil Resistance
Excellent
Chemical Resistance
Fair
Color
White
Tensile Strength
715 psi
Abrasion Resistance
Good
Material
Buna-N
Adhesive Type
Plain Backing
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.