Zoro Homepage

Rubber Roll, Buna-N, White

  • Mfr # 310-1/8-5

  • Zoro # G114761436


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
450 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-1/8-5
Zoro #
G114761436
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
36 in
Overall Length
5 ft
Overall Thickness
0.125 in

Details

Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
450 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food
Shape
Roll
Texture
Smooth
Thickness Tolerance
0.016 in
Water Resistance
Good
Color
White
Abrasion Resistance
Good
Tensile Strength
715 psi
Minimum Temperature
-30 Degrees F
Material
Buna-N
Oil Resistance
Excellent
Weather Resistance
Fair
Maximum Temperature
225 Degrees F
Chemical Resistance
Fair
Adhesive Type
Plain Backing
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.