Rubber Roll, Buna-N, White
Mfr # 3150-1/4-10
Zoro # G414761198
product price: $2,271.99
/ea
Free Shipping & Returns
Key Features
Durometer
50A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3150-1/4-10
Zoro #
G414761198
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10 ft
Overall Width
36 in
Overall Thickness
0.25 in
Details
Item
Rubber Roll
Durometer
50A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food
Texture
Smooth
Thickness Tolerance
0.031 in
Shape
Roll
Color
White
Oil Resistance
Excellent
Abrasion Resistance
Good
Water Resistance
Good
Material
Buna-N
Chemical Resistance
Fair
Weather Resistance
Fair
Maximum Temperature
225 Degrees F
Minimum Temperature
-30 Degrees F
Number of Ply
0
Adhesive Type
Plain Backing
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.