Rubber Roll, Butyl, Blk
Mfr # 320-1/16-150
Zoro # G614761202
product price: $3,558.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320-1/16-150
Zoro #
G614761202
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
36 in
Overall Thickness
0.0625 in
Overall Length
150 ft
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
Thickness Tolerance
0.012 in
Texture
Smooth
Shape
Roll
Oil Resistance
Poor
Color
Black
Tensile Strength
1,200 psi
Chemical Resistance
Excellent
Water Resistance
Poor
Abrasion Resistance
Fair
Minimum Temperature
-40 Degrees F
Weather Resistance
Good
Material
Butyl
Maximum Temperature
225 Degrees F
Number of Ply
0
Adhesive Type
Plain Backing
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.