Rubber Roll, EPDM, Blk
Mfr # 1600-1/16-100
Zoro # G314760925
product price: $1,386.99
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600-1/16-100
Zoro #
G314760925
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.0625 in
Overall Length
100 ft
Overall Width
36 in
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Shape
Roll
Thickness Tolerance
0.012 in
Texture
Smooth
Adhesive Type
Plain Backing
Water Resistance
Excellent
Oil Resistance
Poor
Tensile Strength
750 psi
Maximum Temperature
225 Degrees F
Weather Resistance
Excellent
Material
EPDM
Color
Black
Minimum Temperature
-40 Degrees F
Abrasion Resistance
Good
Chemical Resistance
Excellent
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.