Rubber Roll, EPDM, Blk
Mfr # 1600-1/16-15
Zoro # G014760911
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1600-1/16-15
Zoro #
G014760911
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
36 in
Overall Thickness
0.0625 in
Overall Length
15 ft
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Texture
Smooth
Shape
Roll
Thickness Tolerance
0.012 in
Color
Black
Chemical Resistance
Excellent
Water Resistance
Excellent
Abrasion Resistance
Good
Oil Resistance
Poor
Material
EPDM
Maximum Temperature
225 Degrees F
Minimum Temperature
-40 Degrees F
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Tensile Strength
750 psi
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.