Zoro Homepage

Rubber Roll, EPDM, Blk

  • Mfr # 1600-1/16-20

  • Zoro # G514760886


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-1/16-20
Zoro #
G514760886
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
20 ft
Overall Width
36 in
Overall Thickness
0.0625 in

Details

Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.012 in
Shape
Roll
Color
Black
Adhesive Type
Plain Backing
Oil Resistance
Poor
Tensile Strength
750 psi
Water Resistance
Excellent
Abrasion Resistance
Good
Weather Resistance
Excellent
Minimum Temperature
-40 Degrees F
Material
EPDM
Chemical Resistance
Excellent
Maximum Temperature
225 Degrees F
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.