Zoro Homepage

Rubber Roll, EPDM, Blk

  • Mfr # 1600-1/16-25

  • Zoro # G514760923


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-1/16-25
Zoro #
G514760923
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
25 ft
Overall Width
36 in
Overall Thickness
0.0625 in

Details

Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Shape
Roll
Texture
Smooth
Thickness Tolerance
0.012 in
Weather Resistance
Excellent
Maximum Temperature
225 Degrees F
Oil Resistance
Poor
Color
Black
Minimum Temperature
-40 Degrees F
Adhesive Type
Plain Backing
Water Resistance
Excellent
Material
EPDM
Abrasion Resistance
Good
Tensile Strength
750 psi
Chemical Resistance
Excellent
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.