Rubber Roll, EPDM, Blk
Mfr # 1600-1/16-50
Zoro # G214760896
product price: $692.99
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1600-1/16-50
Zoro #
G214760896
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
36 in
Overall Thickness
0.0625 in
Overall Length
50 ft
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Texture
Smooth
Shape
Roll
Thickness Tolerance
0.012 in
Minimum Temperature
-40 Degrees F
Abrasion Resistance
Good
Tensile Strength
750 psi
Weather Resistance
Excellent
Chemical Resistance
Excellent
Maximum Temperature
225 Degrees F
Adhesive Type
Plain Backing
Color
Black
Material
EPDM
Oil Resistance
Poor
Water Resistance
Excellent
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.