Rubber Roll, EPDM, Blk
Mfr # 1600-1/2-20
Zoro # G114760811
product price: $2,041.99
/eaKey Features
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600-1/2-20
Zoro #
G114760811
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
36 in
Overall Length
20 ft
Overall Thickness
0.5 in
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Thickness Tolerance
0.047 in
Shape
Roll
Texture
Smooth
Material
EPDM
Chemical Resistance
Excellent
Tensile Strength
750 psi
Weather Resistance
Excellent
Abrasion Resistance
Good
Oil Resistance
Poor
Color
Black
Minimum Temperature
-40 Degrees F
Maximum Temperature
225 Degrees F
Water Resistance
Excellent
Adhesive Type
Plain Backing
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.