Zoro Homepage

Rubber Roll, EPDM, Blk

  • Mfr # 1600-1/2-5

  • Zoro # G914760790


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-1/2-5
Zoro #
G914760790
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.5 in
Overall Width
36 in
Overall Length
5 ft

Details

Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Texture
Smooth
Shape
Roll
Thickness Tolerance
0.047 in
Material
EPDM
Maximum Temperature
225 Degrees F
Abrasion Resistance
Good
Oil Resistance
Poor
Minimum Temperature
-40 Degrees F
Color
Black
Adhesive Type
Plain Backing
Tensile Strength
750 psi
Weather Resistance
Excellent
Water Resistance
Excellent
Chemical Resistance
Excellent
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.