Zoro Homepage

Rubber Roll, EPDM, Blk

  • Mfr # 1600-1/8-50

  • Zoro # G514761999


product price: $1,384.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-1/8-50
Zoro #
G514761999
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.125 in
Overall Width
36 in
Overall Length
50 ft

Details

Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Thickness Tolerance
0.016 in
Texture
Smooth
Shape
Roll
Chemical Resistance
Excellent
Abrasion Resistance
Good
Weather Resistance
Excellent
Material
EPDM
Oil Resistance
Poor
Tensile Strength
750 psi
Adhesive Type
Plain Backing
Maximum Temperature
225 Degrees F
Color
Black
Water Resistance
Excellent
Minimum Temperature
-40 Degrees F
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.