Zoro Homepage

Rubber Roll, EPDM, Blk

  • Mfr # 1600-1/8-55

  • Zoro # G714761157


product price: $1,521.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-1/8-55
Zoro #
G714761157
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
55 ft
Overall Width
36 in
Overall Thickness
0.125 in

Details

Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Shape
Roll
Thickness Tolerance
0.016 in
Texture
Smooth
Material
EPDM
Abrasion Resistance
Good
Tensile Strength
750 psi
Chemical Resistance
Excellent
Color
Black
Adhesive Type
Plain Backing
Water Resistance
Excellent
Maximum Temperature
225 Degrees F
Oil Resistance
Poor
Minimum Temperature
-40 Degrees F
Weather Resistance
Excellent
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.