Rubber Roll, EPDM, Blk
Mfr # 1600-3/16-10
Zoro # G514760992
product price: $415.99
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600-3/16-10
Zoro #
G514760992
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
10 ft
Overall Thickness
0.1875 in
Overall Width
36 in
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.020 in
Shape
Roll
Tensile Strength
750 psi
Color
Black
Abrasion Resistance
Good
Maximum Temperature
225 Degrees F
Weather Resistance
Excellent
Oil Resistance
Poor
Adhesive Type
Plain Backing
Chemical Resistance
Excellent
Water Resistance
Excellent
Minimum Temperature
-40 Degrees F
Material
EPDM
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.