Rubber Roll, EPDM, Blk
Mfr # 1600-3/16-20
Zoro # G014761017
product price: $831.99
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600-3/16-20
Zoro #
G014761017
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
20 ft
Overall Thickness
0.1875 in
Overall Width
36 in
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.020 in
Shape
Roll
Adhesive Type
Plain Backing
Water Resistance
Excellent
Color
Black
Material
EPDM
Tensile Strength
750 psi
Chemical Resistance
Excellent
Weather Resistance
Excellent
Minimum Temperature
-40 Degrees F
Abrasion Resistance
Good
Maximum Temperature
225 Degrees F
Oil Resistance
Poor
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.