Rubber Roll, EPDM, Blk
Mfr # 1600-3/16-50
Zoro # G214760964
product price: $1,913.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1600-3/16-50
Zoro #
G214760964
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
36 in
Overall Length
50 ft
Overall Thickness
0.1875 in
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Thickness Tolerance
0.020 in
Texture
Smooth
Shape
Roll
Weather Resistance
Excellent
Water Resistance
Excellent
Abrasion Resistance
Good
Adhesive Type
Plain Backing
Chemical Resistance
Excellent
Maximum Temperature
225 Degrees F
Color
Black
Tensile Strength
750 psi
Oil Resistance
Poor
Material
EPDM
Minimum Temperature
-40 Degrees F
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.