Zoro Homepage

Rubber Roll, EPDM, Blk

  • Mfr # 1600-3/8-20

  • Zoro # G014761420


product price: $1,531.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-3/8-20
Zoro #
G014761420
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
36 in
Overall Length
20 ft
Overall Thickness
0.375 in

Details

Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Shape
Roll
Thickness Tolerance
0.047 in
Texture
Smooth
Minimum Temperature
-40 Degrees F
Adhesive Type
Plain Backing
Chemical Resistance
Excellent
Material
EPDM
Oil Resistance
Poor
Tensile Strength
750 psi
Maximum Temperature
225 Degrees F
Color
Black
Weather Resistance
Excellent
Water Resistance
Excellent
Abrasion Resistance
Good
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.